Shop BESTORQ

Timing Belt Model 371L1037 371 in Effective length and 1037 in Top Width

  • Mfr # 371L1037

  • Zoro # G507419913


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Industry Number
371L1037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
10.37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371L1037
Zoro #
G507419913
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
10.37 in
Pitch Length
37.10 in
Inside Length
37.1 in

Details

Item
Timing Belt
Industry Number
371L1037
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
98
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Weight
4.47
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 Degrees F to 160 Degrees F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Minimum Operating Temperature
-30 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.