Timing Belt Model 371L1772 - 37.1 in Outside Length - 17.72 in Top Width

  • Mfr # 371L1772

  • Zoro # G503632743


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Top Width
17.72 in
Standards
RMA
Height
0.14 in
Weight
17.7 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
371L1772
Zoro #
G503632743
UPC #
-
Country of Origin
China

Dimensions

Top Width
17.72 in
Height
0.14 in
Pitch Length
37.1 in
Belt Trade Size
L

Details

Standards
RMA
Weight
17.7 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Industry Number
371L1772
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
3/8 in

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 37.1 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.