Shop BESTORQ

Timing Belt Model 375-3M-250 - 14.76 in Outside Length - 9.84 in Top Width

  • Mfr # 375-3M-250

  • Zoro # G003634308


product price:  $98.75
/ea

Key Features

Top Width
250 mm
Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Weight
1 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375-3M-250
Zoro #
G003634308
UPC #
-
Country of Origin
China

Dimensions

Top Width
250 mm
Height
0.09 in
Pitch Length
375 mm
Belt Trade Size
3M

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Number of Ribs
1
Weight
1 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Industry Number
375-3M-250
Number of Teeth
125
Pitch
3 mm
Tooth Shape
HTD Curvilinear
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 9.84 inches Material: Rubber Number of Ribs: 1 Pitch Length: 14.76inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.