Shop BESTORQ

Timing Belt Model 375H1769 375 in Effective length and 1769 in Top Width

  • Mfr # 375H1769

  • Zoro # G807424686


product price:  $555.99
/ea
Free Shipping & Returns

Key Features

Weight
18.05
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375H1769
Zoro #
G807424686
UPC #
-
Country of Origin
China

Dimensions

Inside Length
37.5 in
Belt Trade Size
H
Top Width
17.69 in
Pitch Length
37.5 in

Details

Weight
18.05
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Color
BLACK
Industry Number
375H1769
Tooth Location
One Side
Pitch
0.5 in
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
75
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.