
Timing Belt Model 375H225 375 in Effective length and 225 in Top Width
Mfr # 375H225
Zoro # G007424776
product price:Â $77.39
/eaKey Features
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
375H225
Zoro #
G007424776
UPC #
-
Country of Origin
China
Dimensions
Inside Length
37.5 in
Pitch Length
37.5 in
Belt Trade Size
H
Top Width
2.25 in
Details
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
2.3
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
75
Maximum Operating Temperature
160 Degrees F
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Industry Number
375H225
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.