Shop BESTORQ
See all product information
Timing Belt Model 378MXL1262 378 in Effective length and 1262 in Top Width
Mfr # 378MXL1262
Zoro # G607417543
product price:Â $371.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Weight
1.67
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
378MXL1262
Zoro #
G607417543
UPC #
-
Country of Origin
China
Dimensions
Inside Length
37.8 in
Height
0.044 in
Pitch Length
37.8 in
Top Width
12.62 in
Belt Trade Size
MXL
Details
Banded Belt
No
Weight
1.67
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Pitch
0.08 in
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
472
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
378MXL1262
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.