Shop BESTORQ
See all product information
Create Account
Timing Belt Model 380H194 38 in Effective length and 194 in Top Width
Mfr # 380H194
Zoro # G207420905
product price:Â $66.35
/eaKey Features
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
2.01
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
380H194
Zoro #
G207420905
UPC #
-
Country of Origin
China
Dimensions
Inside Length
38 in
Belt Trade Size
H
Pitch Length
38 in
Top Width
1.94 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Weight
2.01
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
380H194
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
76
Pitch
0.5 in
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.