
Timing Belt Model 384XL1262 384 in Effective length and 1262 in Top Width
Mfr # 384XL1262
Zoro # G307428313
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.75
Inside Length
38.4 in
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
384XL1262
Zoro #
G307428313
UPC #
-
Country of Origin
China
Dimensions
Inside Length
38.4 in
Belt Trade Size
XL
Top Width
12.62 in
Pitch Length
38.4 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.75
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Color
BLACK
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
192
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
384XL1262
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.