Shop BESTORQ
See all product information
Create Account
Timing Belt Model 390L175 39 in Effective length and 175 in Top Width
Mfr # 390L175
Zoro # G407422556
product price:Â $54.85
/eaKey Features
Inside Length
39 in
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.8
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
390L175
Zoro #
G407422556
UPC #
-
Country of Origin
China
Dimensions
Inside Length
39 in
Top Width
1.75 in
Belt Trade Size
L
Pitch Length
39 in
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Weight
0.8
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Industry Number
390L175
Tooth Shape
Trapezoidal
Number of Teeth
104
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.