Shop BESTORQ

Timing Belt Model 392XL181 392 in Effective length and 181 in Top Width

  • Mfr # 392XL181

  • Zoro # G707426483


product price:  $58.15
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
39.2 in
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
392XL181
Zoro #
G707426483
UPC #
-
Country of Origin
China

Dimensions

Inside Length
39.2 in
Pitch Length
39.2 in
Top Width
1.81 in
Belt Trade Size
XL

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Banded Belt
No
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
0.27
Storage Temp.
40F-100F
Color
BLACK
Belt Coating
Nylon
Industry Number
392XL181
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
196
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.