Shop BESTORQ

Timing Belt Model 394L119 394 in Effective length and 119 in Top Width

  • Mfr # 394L119

  • Zoro # G407428022


product price:  $47.25
/ea

Key Features

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Weight
0.55
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
394L119
Zoro #
G407428022
UPC #
-
Country of Origin
China

Dimensions

Inside Length
39.4 in
Top Width
1.19 in
Pitch Length
39.4 in
Belt Trade Size
L

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Standards
RMA
Storage Temp.
40F-100F
Weight
0.55
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Industry Number
394L119
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
105
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.