Shop BESTORQ

Timing Belt Model 394L150 394 in Effective length and 15 in Top Width

  • Mfr # 394L150

  • Zoro # G607416102


product price:  $52.85
/ea

Key Features

Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Weight
0.69
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
394L150
Zoro #
G607416102
UPC #
-
Country of Origin
China

Dimensions

Inside Length
39.4 in
Belt Trade Size
L
Top Width
1.5 in
Pitch Length
39.4 in

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Weight
0.69
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Number of Teeth
105
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Industry Number
394L150
Pitch
0.375 in
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.