Timing Belt Model 394L581 394 in Effective length and 581 in Top Width

  • Mfr # 394L581

  • Zoro # G407417262


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
39.4 in
Number of Teeth - Timing Belts
105
Pitch - Timing Belts
0.375
Width - Timing Belts
5.81 in
Industry Number - Timing Belts
394L581
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394L581
Zoro #
G407417262
UPC #
-
Country of Origin
China

Dimensions

Pitch Length - Timing Belts
39.4 in
Width - Timing Belts
5.81 in
Inside Length
39.4 in

Details

Number of Teeth - Timing Belts
105
Pitch - Timing Belts
0.375
Industry Number - Timing Belts
394L581
Standards
RMA
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
2.66
Temp. Range
-30 F to 160 F
Material
Rubber
Color
BLACK

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.