Shop BESTORQ
See all product information
Timing Belt Model 395H670 - 39.5 in Outside Length - 6.7 in Top Width
Mfr # 395H670
Zoro # G503628876
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Top Width
6.7 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
1.6 lbs.
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
395H670
Zoro #
G503628876
UPC #
-
Country of Origin
China
Dimensions
Top Width
6.7 in
Height
0.17 in
Pitch Length
39.5 in
Belt Trade Size
H
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Weight
1.6 lbs.
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Industry Number
395H670
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
79
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
1/2 in
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.7 inches Material: Rubber Number of Ribs: 1 Pitch Length: 39.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.