Shop BESTORQ
See all product information
Create Account
Timing Belt Model 396XL031 396 in Effective length and 031 in Top Width
Mfr # 396XL031
Zoro # G507419890
product price:Â $12.59
/eaKey Features
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Inside Length
39.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
396XL031
Zoro #
G507419890
UPC #
-
Country of Origin
China
Dimensions
Inside Length
39.6 in
Belt Trade Size
XL
Top Width
0.31 in
Pitch Length
39.6 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.05
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Color
BLACK
Industry Number
396XL031
Maximum Operating Temperature
160 Degrees F
Number of Teeth
198
Pitch
0.2 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.