Shop BESTORQ
See all product information
H Timing Belts
Mfr # 370H200
Zoro # G806425929
product price:Â $54.15
/eaKey Features
Top Width
2 in
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
370H200
Zoro #
G806425929
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
37 in
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.42
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Tooth Location
One Side
Number of Teeth
74
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
370H200
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
0.5 in
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-37 in
Height-0.09 in
Number of Ribs-1
Pitch Length-37 in
Number of Teeth -74
Pitch-0.5 in
0.42
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-37 in
Height-0.09 in
Number of Ribs-1
Pitch Length-37 in
Number of Teeth -74
Pitch-0.5 in
0.42
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.