Shop BESTORQ
See all product information
Timing Belt Model 400L150 40 in Effective length and 15 in Top Width
Mfr # 400L150
Zoro # G807426406
product price:Â $56.29
/eaKey Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.71
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400L150
Zoro #
G807426406
UPC #
-
Country of Origin
China
Dimensions
Inside Length
40 in
Belt Trade Size
L
Pitch Length
40 in
Top Width
1.5 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
0.71
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
400L150
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
106
Pitch
0.375 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.