Shop BESTORQ

Timing Belt Model 400L156 40 in Effective length and 156 in Top Width

  • Mfr # 400L156

  • Zoro # G207426945


product price:  $58.39
/ea

Key Features

Standards
RMA
Storage Temp.
40F-100F
Inside Length
40 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400L156
Zoro #
G207426945
UPC #
-
Country of Origin
China

Dimensions

Inside Length
40 in
Pitch Length
40 in
Belt Trade Size
L
Top Width
1.56 in

Details

Standards
RMA
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Banded Belt
No
Weight
0.74
Color
BLACK
Tooth Location
One Side
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
106
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
400L156

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.