Shop BESTORQ

Timing Belt Model 405L119 405 in Effective length and 119 in Top Width

  • Mfr # 405L119

  • Zoro # G707422140


product price:  $45.79
/ea

Key Features

Standards
RMA
Weight
0.56
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Inside Length
40.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405L119
Zoro #
G707422140
UPC #
-
Country of Origin
China

Dimensions

Inside Length
40.5 in
Pitch Length
40.5 in
Top Width
1.19 in
Belt Trade Size
L

Details

Standards
RMA
Weight
0.56
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Pitch
0.375 in
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
405L119
Number of Teeth
108

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.