Shop BESTORQ

Timing Belt Model 412XL1544 412 in Effective length and 1544 in Top Width

  • Mfr # 412XL1544

  • Zoro # G707418846


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Inside Length
41.2 in
Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412XL1544
Zoro #
G707418846
UPC #
-
Country of Origin
China

Dimensions

Inside Length
41.2 in
Top Width
15.44 in
Belt Trade Size
XL
Pitch Length
41.2 in

Details

Standards
RMA
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
2.3
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.2 in
Industry Number
412XL1544
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
206
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.