
Timing Belt Model 412XL969 412 in Effective length and 969 in Top Width
Mfr # 412XL969
Zoro # G507419883
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
412XL969
Zoro #
G507419883
UPC #
-
Country of Origin
China
Dimensions
Inside Length
41.2 in
Belt Trade Size
XL
Pitch Length
41.2 in
Top Width
9.69 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
1.44
Color
BLACK
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
206
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
412XL969
Tooth Location
One Side
Pitch
0.2 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.