Shop BESTORQ

Timing Belt Model 414XL869 414 in Effective length and 869 in Top Width

  • Mfr # 414XL869

  • Zoro # G907421783


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Weight
1.3
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Inside Length
41.4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
414XL869
Zoro #
G907421783
UPC #
-
Country of Origin
China

Dimensions

Inside Length
41.4 in
Top Width
8.69 in
Belt Trade Size
XL
Pitch Length
41.4 in

Details

Weight
1.3
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Number of Teeth
207
Item
Timing Belt
Tooth Location
One Side
Industry Number
414XL869
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.