Shop BESTORQ

Timing Belt Model 418MXL019 418 in Effective length and 019 in Top Width

  • Mfr # 418MXL019

  • Zoro # G507421886


product price:  $9.29
/ea

Key Features

Inside Length
41.8 in
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.03
Height
0.044 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
418MXL019
Zoro #
G507421886
UPC #
-
Country of Origin
China

Dimensions

Inside Length
41.8 in
Height
0.044 in
Top Width
0.19 in
Belt Trade Size
MXL
Pitch Length
41.8 in

Details

Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.03
Temp. Range
-30 F to 160 F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Pitch
0.08 in
Industry Number
418MXL019
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
522

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.