Shop BESTORQ

Timing Belt Model 4200-20M-300 - 165.35 in Outside Length - 11.81 in Top Width

  • Mfr # 4200-20M-300

  • Zoro # G503634594


product price:  $2,967.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
20M
Industry Number
4200-20M-300
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4200-20M-300
Zoro #
G503634594
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
20M
Top Width
300 mm
Pitch Length
4200 mm
Height
0.51 in

Details

Item
Timing Belt
Industry Number
4200-20M-300
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
20 mm
Number of Teeth
210
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
57.3 lbs.
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 11.81 inches Material: Rubber Number of Ribs: 1 Pitch Length: 165.35inches Depth: 0.51 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.