Shop BESTORQ

Timing Belt Model 420L200 42 in Effective length and 2 in Top Width

  • Mfr # 420L200

  • Zoro # G507426645


product price:  $67.49
/ea

Key Features

Gearbelt Type
Timing Belt
Weight
0.98
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
42 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420L200
Zoro #
G507426645
UPC #
-
Country of Origin
China

Dimensions

Inside Length
42 in
Pitch Length
42 in
Top Width
2 in
Belt Trade Size
L

Details

Gearbelt Type
Timing Belt
Weight
0.98
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.375 in
Number of Teeth
112
Industry Number
420L200
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.