Shop BESTORQ
See all product information
Timing Belt Model 424XL019 424 in Effective length and 019 in Top Width
Mfr # 424XL019
Zoro # G807417732
product price:Â $10.89
/eaKey Features
Temp. Range
-30 F to 160 F
Weight
0.03
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
424XL019
Zoro #
G807417732
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42.4 in
Belt Trade Size
XL
Top Width
0.19 in
Pitch Length
42.4 in
Details
Temp. Range
-30 F to 160 F
Weight
0.03
Standards
RMA
Gearbelt Type
Timing Belt
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
424XL019
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
212
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.