Shop BESTORQ
See all product information
Timing Belt Model 425MXL1112 425 in Effective length and 1112 in Top Width
Mfr # 425MXL1112
Zoro # G007421690
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Weight
1.66
Banded Belt
No
Inside Length
42.5 in
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
425MXL1112
Zoro #
G007421690
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42.5 in
Height
0.044 in
Top Width
11.12 in
Belt Trade Size
MXL
Pitch Length
42.5 in
Details
Weight
1.66
Banded Belt
No
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
425MXL1112
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
531
Pitch
0.08 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.