Shop BESTORQ

Timing Belt Model 427L1519 427 in Effective length and 1519 in Top Width

  • Mfr # 427L1519

  • Zoro # G407424420


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Inside Length
42.7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
427L1519
Zoro #
G407424420
UPC #
-
Country of Origin
China

Dimensions

Inside Length
42.7 in
Belt Trade Size
L
Pitch Length
42.7 in
Top Width
15.19 in

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Timing Belt
Weight
7.53
Storage Temp.
40F-100F
Standards
RMA
Color
BLACK
Pitch
0.375 in
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
113
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
427L1519
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.