Shop BESTORQ
See all product information
Timing Belt Model 427L200 427 in Effective length and 2 in Top Width
Mfr # 427L200
Zoro # G107424485
product price:Â $66.45
/eaKey Features
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Inside Length
42.7 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
427L200
Zoro #
G107424485
UPC #
-
Country of Origin
China
Dimensions
Inside Length
42.7 in
Top Width
2 in
Pitch Length
42.7 in
Belt Trade Size
L
Details
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
1
Color
BLACK
Tooth Shape
Trapezoidal
Item
Timing Belt
Industry Number
427L200
Number of Teeth
113
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Pitch
0.375 in
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.