Shop BESTORQ

Timing Belt Model 430H137 43 in Effective length and 137 in Top Width

  • Mfr # 430H137

  • Zoro # G207426129


product price:  $53.95
/ea

Key Features

Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Inside Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
430H137
Zoro #
G207426129
UPC #
-
Country of Origin
China

Dimensions

Inside Length
43 in
Pitch Length
43 in
Belt Trade Size
H
Top Width
1.37 in

Details

Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.61
Temp. Range
-30 F to 160 F
Standards
RMA
Color
BLACK
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
86
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
430H137
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.