Shop BESTORQ
See all product information
Create Account
Timing Belt Model 430H162 43 in Effective length and 162 in Top Width
Mfr # 430H162
Zoro # G907426948
product price:Â $54.49
/eaKey Features
Gearbelt Type
Timing Belt
Inside Length
43 in
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
430H162
Zoro #
G907426948
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43 in
Pitch Length
43 in
Top Width
1.62 in
Belt Trade Size
H
Details
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
1.9
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Color
BLACK
Pitch
0.5 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
430H162
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
86
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.