Shop BESTORQ

Timing Belt Model 430XL1719 43 in Effective length and 1719 in Top Width

  • Mfr # 430XL1719

  • Zoro # G807416858


product price:  $463.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Inside Length
43 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
430XL1719
Zoro #
G807416858
UPC #
-
Country of Origin
China

Dimensions

Inside Length
43 in
Belt Trade Size
XL
Top Width
17.19 in
Pitch Length
43 in

Details

Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Weight
2.68
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Pitch
0.2 in
Belt Coating
Nylon
Number of Teeth
215
Reinforcing Cord Material
Fiberglass
Industry Number
430XL1719
Tooth Location
One Side
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.