Shop BESTORQ
See all product information
Timing Belt Model 430XL312 43 in Effective length and 312 in Top Width
Mfr # 430XL312
Zoro # G507416981
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
430XL312
Zoro #
G507416981
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43 in
Belt Trade Size
XL
Top Width
3.12 in
Pitch Length
43 in
Details
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.49
Color
BLACK
Pitch
0.2 in
Industry Number
430XL312
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
215
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.