Shop BESTORQ
See all product information
Timing Belt Model 432XL156 432 in Effective length and 156 in Top Width
Mfr # 432XL156
Zoro # G507418534
product price:Â $51.79
/eaKey Features
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Inside Length
43.2 in
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
432XL156
Zoro #
G507418534
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43.2 in
Top Width
1.56 in
Pitch Length
43.2 in
Belt Trade Size
XL
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Weight
0.25
Banded Belt
No
Temp. Range
-30 F to 160 F
Color
BLACK
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
432XL156
Number of Teeth
216
Pitch
0.2 in
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.