Shop BESTORQ
See all product information
Create Account
Timing Belt Model 435L131 435 in Effective length and 131 in Top Width
Mfr # 435L131
Zoro # G807420404
product price:Â $52.75
/eaKey Features
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
43.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
435L131
Zoro #
G807420404
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43.5 in
Pitch Length
43.5 in
Belt Trade Size
L
Top Width
1.31 in
Details
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Weight
0.67
Standards
RMA
Temp. Range
-30 F to 160 F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
435L131
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Number of Teeth
116
Pitch
0.375 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.