Shop BESTORQ

Timing Belt Model 435L919 435 in Effective length and 919 in Top Width

  • Mfr # 435L919

  • Zoro # G307421543


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Weight
4.64
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Inside Length
43.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
435L919
Zoro #
G307421543
UPC #
-
Country of Origin
China

Dimensions

Inside Length
43.5 in
Top Width
9.19 in
Belt Trade Size
L
Pitch Length
43.5 in

Details

Weight
4.64
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Tooth Location
One Side
Number of Teeth
116
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
435L919
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.