
Timing Belt Model 437MXL044 437 in Effective length and 044 in Top Width
Mfr # 437MXL044
Zoro # G407421603
product price:Â $19.49
/eaKey Features
Banded Belt
No
Inside Length
43.7 in
Storage Temp.
40F-100F
Height
0.044 in
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
437MXL044
Zoro #
G407421603
UPC #
-
Country of Origin
China
Dimensions
Inside Length
43.7 in
Height
0.044 in
Top Width
0.44 in
Pitch Length
43.7 in
Belt Trade Size
MXL
Details
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.07
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
437MXL044
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Number of Teeth
546
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.08 in
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.