Shop BESTORQ
See all product information
Create Account
Timing Belt Model 437MXL144 437 in Effective length and 144 in Top Width
Mfr # 437MXL144
Zoro # G807422804
product price:Â $51.55
/eaKey Features
Gearbelt Type
Timing Belt
Banded Belt
No
Height
0.044 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
437MXL144
Zoro #
G807422804
UPC #
-
Country of Origin
China
Dimensions
Height
0.044 in
Inside Length
43.7 in
Belt Trade Size
MXL
Pitch Length
43.7 in
Top Width
1.44 in
Details
Gearbelt Type
Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
0.23
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Number of Teeth
546
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Industry Number
437MXL144
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.