Shop BESTORQ
See all product information
Timing Belt Model 439L862 - 43.9 in Outside Length - 8.62 in Top Width
Mfr # 439L862
Zoro # G803627531
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Top Width
8.62 in
Weight
10.2 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
439L862
Zoro #
G803627531
UPC #
-
Country of Origin
China
Dimensions
Top Width
8.62 in
Height
0.14 in
Pitch Length
43.9 in
Belt Trade Size
L
Details
Weight
10.2 lbs.
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
439L862
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
3/8 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 8.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 43.9 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.