Timing Belt Model 440XL1694 44 in Effective length and 1694 in Top Width

  • Mfr # 440XL1694

  • Zoro # G507420698


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Inside Length
44 in
Standards
RMA
Weight
2.75
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440XL1694
Zoro #
G507420698
UPC #
-
Country of Origin
China

Dimensions

Inside Length
44 in
Top Width
16.94 in
Belt Trade Size
XL
Pitch Length
44 in

Details

Standards
RMA
Weight
2.75
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Industry Number
440XL1694
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Pitch
0.2 in
Number of Teeth
220
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.