Shop BESTORQ

Timing Belt Model 442L700 442 in Effective length and 7 in Top Width

  • Mfr # 442L700

  • Zoro # G207423722


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Inside Length
44.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
442L700
Zoro #
G207423722
UPC #
-
Country of Origin
China

Dimensions

Inside Length
44.2 in
Belt Trade Size
L
Pitch Length
44.2 in
Top Width
7 in

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Weight
3.59
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
442L700
Reinforcing Cord Material
Fiberglass
Number of Teeth
117
Pitch
0.375 in
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Item
Timing Belt

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.