Shop BESTORQ
See all product information
Timing Belt Model 445H169 445 in Effective length and 169 in Top Width
Mfr # 445H169
Zoro # G907424500
product price:Â $66.89
/eaKey Features
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
2.05
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
445H169
Zoro #
G907424500
UPC #
-
Country of Origin
China
Dimensions
Inside Length
44.5 in
Belt Trade Size
H
Pitch Length
44.5 in
Top Width
1.69 in
Details
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Weight
2.05
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
89
Tooth Location
One Side
Industry Number
445H169
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.