Shop BESTORQ

Timing Belt Model 446L625 446 in Effective length and 625 in Top Width

  • Mfr # 446L625

  • Zoro # G307427842


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Standards
RMA
Weight
3.27
Storage Temp.
40F-100F
Inside Length
44.6 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
446L625
Zoro #
G307427842
UPC #
-
Country of Origin
China

Dimensions

Inside Length
44.6 in
Top Width
6.25 in
Pitch Length
44.6 in
Belt Trade Size
L

Details

Standards
RMA
Weight
3.27
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Color
BLACK
Tooth Location
One Side
Number of Teeth
118
Maximum Operating Temperature
160 Degrees F
Industry Number
446L625
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.375 in
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.