Shop BESTORQ

Timing Belt Model 450H1287 45 in Effective length and 1287 in Top Width

  • Mfr # 450H1287

  • Zoro # G407416241


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-30 F to 160 F
Inside Length
45 in
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450H1287
Zoro #
G407416241
UPC #
-
Country of Origin
China

Dimensions

Inside Length
45 in
Belt Trade Size
H
Top Width
12.87 in
Pitch Length
45 in

Details

Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Weight
15.76
Storage Temp.
40F-100F
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Item
Timing Belt
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
90
Maximum Operating Temperature
160 Degrees F
Industry Number
450H1287

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.