Shop BESTORQ

Timing Belt Model 453L033 - 45.3 in Outside Length - 0.33 in Top Width

  • Mfr # 453L033

  • Zoro # G503634266


product price:  $13.19
/ea

Key Features

Top Width
0.33 in
Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.5 lbs.
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
453L033
Zoro #
G503634266
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.33 in
Height
0.14 in
Pitch Length
45.3 in
Belt Trade Size
L

Details

Standards
RMA
Gearbelt Type
Timing Belt
Weight
0.5 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Industry Number
453L033
Pitch
3/8 in
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.33 inches Material: Rubber Number of Ribs: 1 Pitch Length: 45.3 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.