Shop BESTORQ

Timing Belt Model 453L131 453 in Effective length and 131 in Top Width

  • Mfr # 453L131

  • Zoro # G307422410


product price:  $52.89
/ea

Key Features

Banded Belt
No
Inside Length
45.3 in
Gearbelt Type
Timing Belt
Weight
0.69
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
453L131
Zoro #
G307422410
UPC #
-
Country of Origin
China

Dimensions

Inside Length
45.3 in
Belt Trade Size
L
Top Width
1.31 in
Pitch Length
45.3 in

Details

Banded Belt
No
Gearbelt Type
Timing Belt
Weight
0.69
Temp. Range
-30 F to 160 F
Standards
RMA
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Industry Number
453L131
Item
Timing Belt
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
120
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.