Shop BESTORQ
See all product information
Timing Belt Model 454L131 454 in Effective length and 131 in Top Width
Mfr # 454L131
Zoro # G307424414
product price:Â $53.99
/eaKey Features
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
454L131
Zoro #
G307424414
UPC #
-
Country of Origin
China
Dimensions
Inside Length
45.4 in
Top Width
1.31 in
Belt Trade Size
L
Pitch Length
45.4 in
Details
Storage Temp.
40F-100F
Banded Belt
No
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.71
Color
BLACK
Maximum Operating Temperature
160 Degrees F
Industry Number
454L131
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.375 in
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
121
Tooth Location
One Side
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.