Shop BESTORQ
See all product information
Timing Belt Model 456MXL387 - 45.6 in Outside Length - 3.87 in Top Width
Mfr # 456MXL387
Zoro # G503634822
product price:Â $63.79
/eaKey Features
Top Width
3.87 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
456MXL387
Zoro #
G503634822
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.87 in
Height
0.044 in
Belt Trade Size
MXL
Pitch Length
45.6 in
Details
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
0.4 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
570
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Industry Number
456MXL387
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.87 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 45.6inches Depth: 0.044 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.