Shop BESTORQ

Timing Belt Model 456MXL650 456 in Effective length and 65 in Top Width

  • Mfr # 456MXL650

  • Zoro # G607427597


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Inside Length
45.6 in
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
456MXL650
Zoro #
G607427597
UPC #
-
Country of Origin
China

Dimensions

Inside Length
45.6 in
Height
0.044 in
Pitch Length
45.6 in
Belt Trade Size
MXL
Top Width
6.5 in

Details

Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.04
Temp. Range
-30 F to 160 F
Banded Belt
No
Color
BLACK
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
570
Item
Timing Belt
Tooth Location
One Side
Industry Number
456MXL650
Pitch
0.08 in
Tooth Shape
Trapezoidal

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.