Shop BESTORQ

Timing Belt Model 459-3M-450 - 18.07 in Outside Length - 17.72 in Top Width

  • Mfr # 459-3M-450

  • Zoro # G503626421


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Top Width
450 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.3 lbs.
Height
0.09 in
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
459-3M-450
Zoro #
G503626421
UPC #
-
Country of Origin
China

Dimensions

Top Width
450 mm
Height
0.09 in
Belt Trade Size
3M
Pitch Length
459 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.3 lbs.
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Application
Heavy Duty General Application
Number of Ribs
1
Standards
RMA
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
459-3M-450
Number of Teeth
153
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Pitch
3 mm

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 18.07inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.